Pneumatic Solenoid Valves

inline pneumatic solenoid valve

Brammer provides a comprehensive inventory of high performance pneumatic solenoid valves, air operated valves and mechanical valves.

The outstanding choice offered by Brammer also includes proportional valves and process industry valves, flow control valves and pressure switches.

Brammer’s pneumatic solenoid valves range includes:

Pneumatic Solenoid Valves CPE – Compact Performance
pneumatic solenoid valves cpe

  • Width 10/14/18/24mm
  • Internal or external pilot air (S type)
  • Flow rate 350, 800, 1,500, 2,900 l/min
  • Individual or manifold mounting
  • Suitable for vacuum
  • Robust, reliable, cost effective
  • Straightforward installation, fast valve replacement
  • Individual electrical connection, choice of voltage on 18 & 24mm width valves
  • Operating pressure 2.5 …8 bar (internal supply pilot air)

Pneumatic Solenoid Valves – High Performance VUVG
pneumatic solenoid valves vuvg

  • More performance - less space
  • Quick and easy installation
  • Easy ordering
  • Port sizes: M5, M7, G1/8
  • Flow rates: 220, 380, 750 l/min
  • Voltage variants: 24 V DC

Design features:

  • 360° view status LED for faster set-up and fault finding
  • Retained mounting screws, no dropped parts for robust, secure assembly
  • Positive locking seal, retained, prevents incorrect assembly, ensures correct valve installation
  • Pressure zone plug, one manifold can do the job of several, saving cost and space

As with all our products, Brammer is able to provide full technical support on pneumatic solenoid valves. You can expect quick and easy access to stock, guaranteed delivery, and added value Brammer services to help you achieve a better return from your investment.

For more on Brammer pneumatic solenoid valvesplease call 08447 36 36 65 or click here to request our catalogue.

Partners Banner 1 Partners Banner 2 Partners Banner 3 Partners Banner 4 Partners Banner 5 Partners Banner 6