Hydraulic Pumps

Brammer UK stocks hydraulic pumps from various manufacturers, including Bosch Rexroth, Enerpac and Parker.

Part of Europe’s most complete choice of industrial maintenance, repair and overhaul products, the range of hydraulic pumps from Brammer includes:

Hydraulic Gear PumpsHydraulic gear pumps

  • Sizes 1 to 63 (size 100 on request)
  • Plain bearings for high loads
  • Drive shafts in various designs
  • Combination of several hydraulic gear pumps possible
  • Line connections: connecting flanges or pipe threads on request
  • Many design variants available

Hydraulic Vane PumpsHydraulic vane pumps

  • Variable displacement
  • Control facility for pressure and flow
  • Low operating noise
  • Long bearing life due to hydro-dynamically lubricated plain bearings
  • Installation and connections to VDMA 24 560 part 1 and ISO 3019/2

Hydraulic Axial Piston PumpsHydraulic Axial Piston Pumps

  • Variable displacement
  • ISO mounting flange
  • SAE flanged connections
  • Good suction characteristics
  • Nominal pressure 280 bar, peak pressure 350 bar

Hydraulic Hand Pumps

Lightweight Hydraulic Hand PumpsLightweight hydraulic hand pumps

Features include:

  • Lightweight design; impact and corrosion resistant
  • Low handle effort
  • For single acting tools and cylinders
  • Single and two speed operation

 

Steel Hydraulic Hand Pumpssteel hydraulic hand pumps

Features include:

  • Durable rugged metal design
  • External load release valve
  • Internal adjustable pressure relief valve

Mulitifluid Hydraulic Hand Pumpsmultifluid hydraulic hand pumps

  • Unbeatable corrosion resistance
  • Two speed pumps upto 1000 bar pressure
  • Standard supplied with Nitrile seals - can be used for a wide range of fluids such as demineralised water, oil/water emulsions, waterglycols, mineral oils
  • Buna Nitrile seals can be exchanged with optional EPDM seal for use with Skydrol or brake fluids
  • Impregnated aluminium anodized pump housing with stainless steel internal pumping componenets
  • Externally adjustable pressure releif valve
  • 1/4 NPTF gauge port

Air - Hydraulic Pumpsair hydraulic pumps

  • New generation air saver piston with rugged one piece design
  • New heavy duty reservoir for tough applications
  • External adjustable pressure relief valve
  • Relief valve setting up to 700 bar
  • Operating air pressure: 1.7 - 8.6 bar
  • New design, high efficiency cast aluminium air motor
  • Quiet, only 75 dBA with low air consumption of 34 l/min

Air Driven Hydraulic PumpsAir Driven Hydraulic Pumps

  • Ergonomic design for less operator fatigue
  • Variable oil flow and fine metering for precise control
  • Higher oil flow for increased productivity
  • Closed hydraulic system prevents contamination and allows pump usage in any position
  • Pedal lock function for retract position
  • External adjustable pressure setting valve
  • Ground screw for improved ATEX explosion safety
  • Can be supplied with or without integrated pressure gauge

Battery Powered Hydraulic PumpsBattery Powered Hydraulic Pumps

  • Lightweight, compact design with integrated handle for maximum portabilty
  • Dual power selection and variable speed for preferred flow and precise control
  • With manual 3/2 valve (advance/retract) for use with single acting cylinders and tools
  • Heavy duty 28 volt Lithium-lon battery pack delivers constant fade free power
  • Immediate charging after use - a quick one hour charge
  • Pump model includes two 3,0 Amp-hour battery packs and quick charger

Brammer is able to provide full technical support on all hydraulic pumps. As Europe’s leading specialist distributor, Brammer operates UK nationwide, offering guaranteed delivery each day of the year.

For more on Brammer’s hydraulic pumps range, please call 08447 36 36 65 or click here to request our catalogue.

Partners Banner 1 Partners Banner 2 Partners Banner 3 Partners Banner 4 Partners Banner 5 Partners Banner 6