Hydraulic Filters

Hydraulic filtersBrammer offers a leading range of hydraulic filters and hydraulic filter elements – outstanding products backed by Brammer’s expertise, competitive pricing and local service.

With exceptional availability, and guaranteed delivery where and when you want it, Brammer provides a comprehensive selection of hydraulic filters to help reduce hydraulic failure.

Our hydraulic filtration solutions comprise

Suction Hydraulic Filter Elements

suction hydraulic filter elelments

  • Stainless steel filter mesh
  • Polyamide end caps
  • Standard filtration rating of 125 micron
  • Can also be supplied with bypass valves
  • 75 micron available on request

 

Inline Pressure Hydraulic Filter Elements

Inline Pressure Hydraulic Filter Elements

  • 3 pressure ranges of 100, 280 & 420 bar
  • Inline mounting
  • Wide range of porting connections available
  • Non bypass option and clogging indicators available

 

Inline or Tank Top Mounted Return Hydraulic Filters

Inline or Tank Top Mounted Return Hydraulic Filters

  • Flow rates up to 3,500 l/min
  • Pressure range up to 25 bar
  • Can be tank top mounted or inline

All Brammer hydraulic filters are backed by full technical support from Europe’s leading distributor of industrial maintenance, repair and overhaul products and services

As with all our products, Brammer offers a total service and total peace of mind. For further information on the full range of hydraulic filters from Brammer, please contact us on 08447 36 36 65 or click here to request our catalogue.

Partners Banner 1 Partners Banner 2 Partners Banner 3 Partners Banner 4 Partners Banner 5 Partners Banner 6