Hydraulic Cylinders

Brammer's range of hydraulic cylinders comes complete with industry-leading local service, guaranteed delivery and competitive pricing.

This makes Brammer your first choice partner for industrial maintenance, repair and overhaul products. 

Hydraulic cylinders from Brammer include:

Single-Acting, Aluminium Hydraulic Cylinderssingle acting hydraulic cylinders

  • Hard coat finish on all surfaces resists damage and extends hydraulic cylinder life
  • Steel base plate and saddle for protection against load induced damage
  • Composite bearings prevent metal to metal contact increasing hydraulic cylinder life and resistance to side loads of up to 10%
  • Handles standard on all models
  • CR-400 coupler and dustcap included on all models
  • All hydraulic cylinders meet ASME B-30.1 and ISO 10100 standards

Pancake Lock Nut Hydraulic CylindersPancake Lock Nut Hydraulic Cylinders

  • Extremely low height for use in confined areas
  • Lock nut for positive and safe load holding over a long period of time
  • Single acting, load return
  • Overflow port function as a stroke limiter
  • CR-400 coupler and dust cap included on all models
  • Optional special synthetic coating for improved corrosion resistance and lower friction for smoother operation to withstand side load forces up to 3% of rated cylinder capacity without scoring

Precision Production Hydraulic CylindersPrecision Production Hydraulic Cylinders

  • Designed for long life, the best choice for production applications
  • Unique mounting configurations simplify fixturing
  • Baked enamel finish for increased corrosion resistance
  • Double acting operation develops force in both directions, providing maximum versatility
  • Plunger wiper reduces contamination, extending cylinder life
  • Imperial models available on request

As one of the only ‘single source’ suppliers of the world’s leading brands, Brammer has the capability to deliver the hydraulic cylinders you need, on time, wherever and whenever you need it – including a 24/365 emergency service.

To find out more about Brammer’s range of hydraulic cylinders, and the technical support available for it, please contact us on 08447 36 36 65or click here to request our catalogue.

Partners Banner 1 Partners Banner 2 Partners Banner 3 Partners Banner 4 Partners Banner 5 Partners Banner 6